Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GA016A Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 16A/600V,
GA016A Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 16A/600V,
Description
Disconnect Switches, GA Series
Disconnect Switch, 3-P, 16A/600V,
Compact Size Accessory Flexibility Multiple Certifications These series of disconnect switches come in a multitude of different types, ranging in poles, horsepower and sizes. These disconnect switches also have the availability for various types of add‑ons such as more poles, auxiliary contacts, fuse holders and many more.
UL and CSA Certified Mountable poles/add‑on blocks
Specifications
Specifications
Manufacturer Part Number
GA016A
Manufacturer
Lovato
Product Series
GA
Family Series
Lovato Disconnect Switches, GA Series
Description
Disconnect Switch, 3-P, 16A/600V, Non-Fusible, UL508 Listed, Panel Mnt
Poles
3
Current Rating
16 A
Operator Type
Selector
Mounting
DIN
Approvals
CSA, UL
Net Weight
0.335 lbs
Gross Weight
0.335 lbs
GA016A
Lovato Disconnect Switches, GA Series