Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU4S-21L IDEC Relays, Relay Socket, 4PDT, Spring Terminal,
SU4S-21L IDEC Relays, Relay Socket, 4PDT, Spring Terminal,
Description
Relay Socket, 4PDT, Spring Terminal,
Specifications
Specifications
| Manufacturer Part Number |
SU4S-21L |
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Description |
Relay Socket, 4PDT, Spring Terminal, 250V Max, DIN Mount, Finger-Safe |
| Number of Connections |
14 |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.32 lbs |