Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SAP120700R0001
PM554-RP, AC500-eCo CPU, 128 KB
MFG Item Number
1SAP120700R0001
This item cannot be canceled or returned
Description
PM554-RP, AC500-eCo CPU, 128 KB
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
1SAP120700R0001 |
| Description |
PM554-RP, AC500-eCo CPU, 128 KB Memory, 8DI, 6 Relay Out, 24 V DC |
| Net Weight |
0.655 lbs |
| Gross Weight |
0.985 lbs |
1SAP120700R0001
ABB Miscellaneous