1SAP121100R0071
ABB Programmable Logic Controllers, AC500-eCo Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SAP121100R0071 ABB Programmable Logic Controllers, AC500-eCo Series, PM564-RP-ETH-AC, AC500-eCo CPU, 128
MFG Item Number
1SAP121100R0071

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SAP121100R0071 ABB Programmable Logic Controllers, AC500-eCo Series, PM564-RP-ETH-AC, AC500-eCo CPU, 128

MFG Item Number
1SAP121100R0071
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, AC500-eCo Series
Item #
1SAP121100R0071
PM564-RP-ETH-AC, AC500-eCo CPU, 128

AC500-eCo Series Information

  • Integrated Onboard I/O
  • AC Versions with Integrated Power Supply
  • Expandable with up to 10 I/O Modules
  • Simple Mounting with DIN Rail System
  • Internal Serial Interface (RS485)
The AC500‑eCo from ABB is a range of scalable PLCs offering cost effectiveness for modern industrial automation applications where small flexible PLC solutions often represent the ideal solution. ABBs AC500‑eCo has been designed to integrate seamlessly into the broader AC500 family, offering you the decisive benefit of having a fully scalable and modular system.

  • Three Unique Terminal Blocks Available
  • Compatible with All Standard I/O Modules

Specifications

Specifications
Manufacturer Part Number 1SAP121100R0071
Manufacturer ABB
Product Series AC500-eCo
Family Series ABB Programmable Logic Controllers, AC500-eCo Series
Description PM564-RP-ETH-AC, AC500-eCo CPU, 128 KB Memory, 6DI, 6 Relay Out, 2AI, 1AO, 100-240 V AC, Ethernet
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Number of Inputs & Type 8 - Digital (6), Analog (2)
Number of Outputs & Type 7 - Relay (6), Analog (1)
Expandable Yes
Display Type None
Communication Ethernet, Modbus, RS-485
Memory Size 128 kB
Mounting DIN Rail, Panel Mount
Maximum I/O Expansions 320
Modbus RTU Master Yes
Modbus RTU Slave Yes
Embedded Clock/Calendar Yes
Approvals CE, CSA, cULus, EAC
Net Weight 0.78 lbs
Gross Weight 1.13 lbs