Series Information
| Manufacturer Part Number | 60271341 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Double potential terminal block; 1 mm²; both potentials can be commoned; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 1,00 mm²; gray |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 3.5 mm |
| Current Rating | 10 A |
| UL Voltage | 600 V |
| Wire Size Range | 16 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 800 V |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Partition | No |
| Net Weight | 0.0143 lbs |
| Gross Weight | 0.014 lbs |









