Series Information
| Manufacturer Part Number | 60296483 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | TOPJOBS sensor terminal block, 2-pole, with ground contact, rail mount, 4-conductor, 7 mm wide, gray |
| Type | Grounding Block |
| Number of Circuits | 4 |
| Spacing | 7 mm |
| Current Rating | 10 A |
| Wire Size Range | 16 AWG |
| CSA Voltage | 300 V |
| IEC Voltage | 250 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Partition | No |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.045 lbs |








