Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60310320 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | TOPJOBS sensor terminal block, 2-pole, with ground connection on control panel side, rail mount, |
| Type | Grounding Block |
| Number of Circuits | 4 |
| Spacing | 7 mm |
| Current Rating | 20 A |
| UL Voltage | 300 V |
| Wire Size Range | 16 AWG |
| CSA Voltage | 300 V |
| IEC Voltage | 250 V |
| Color | Orange |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Partition | No |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.051 lbs |







