2106-5201
Wago Terminal Blocks, 2106 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2106-5201 Wago Terminal Blocks, 2106 Series, 2-conductor through terminal
MFG Item Number
60367564

2106-5201 Wago Terminal Blocks, 2106 Series, 2-conductor through terminal

MFG Item Number
60367564
Item Number
2106-5201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2106 Series
Item #
2106-5201
2-conductor through terminal

2106 Series Information

Specifications

Specifications
Manufacturer Part Number 60367564
Manufacturer Wago
Product Series 2106
Family Series Wago Terminal Blocks, 2106 Series
Description 2-conductor through terminal blockwith lever and push-button 6 mm_, gray
Type Standard Block
Number of Circuits 1
Spacing 7.5 mm
Current Rating 57 A
Wire Size Range 8 AWG
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals UL
Test Socket(s) Yes
Partition No
Net Weight 0.0313 lbs
Gross Weight 0.031 lbs