2116-1204
Wago Terminal Blocks, 2116 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2116-1204 Wago Terminal Blocks, 2116 Series, 2-conductor through terminal

MFG Item Number
60370803

2116-1204 Wago Terminal Blocks, 2116 Series, 2-conductor through terminal

MFG Item Number
60370803
Item Number
2116-1204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2116 Series
Item #
2116-1204
2-conductor through terminal

2116 Series Information

Specifications

Specifications
Manufacturer Part Number 60370803
Manufacturer Wago
Product Series 2116
Family Series Wago Terminal Blocks, 2116 Series
Description 2-conductor through terminal blockwith lever and Push-in CAGE CLAMP_ 16 mm_, blue
Type Standard Block
Number of Circuits 1
Spacing 12 mm
Current Rating 90 A
Wire Size Range 4 AWG
IEC Voltage 800 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Test Socket(s) Yes
Partition No
Net Weight 0.0713 lbs
Gross Weight 0.071 lbs