Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
281-629 Wago Terminal Blocks, 281 Series, Double-deck terminal block
281-629 Wago Terminal Blocks, 281 Series, Double-deck terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 281 Series
Double-deck terminal block
Specifications
Specifications
| Manufacturer Part Number |
51279646 |
| Manufacturer |
Wago |
| Product Series |
281 |
| Family Series |
Wago Terminal Blocks, 281 Series |
| Description |
Double-deck terminal block |
| Type |
Double-Deck Block |
| Number of Circuits |
2 |
| Spacing |
6 mm |
| Current Rating |
25 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
500 V |
| Color |
Blue |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.031 lbs |
281-629
Wago Terminal Blocks, 281 Series