281-685
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-685 Wago Terminal Blocks, 281 Series, 3-conductor through terminal block

MFG Item Number
51129489

281-685 Wago Terminal Blocks, 281 Series, 3-conductor through terminal block

MFG Item Number
51129489
Item Number
281-685
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 281 Series
Item #
281-685
3-conductor through terminal block

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51129489
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description 3-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Black
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0239 lbs
Gross Weight 0.024 lbs
Alternatives
86401214
86401214
Murrplastik Wire Identification