4424-4XSFW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4424-4XSFW Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx24in.L, N4X,

MFG Item Number
78205113426

4424-4XSFW Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx24in.L, N4X,

MFG Item Number
78205113426
Item Number
4424-4XSFW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
4424-4XSFW
Wireway, 4in.Hx4in.Wx24in.L, N4X,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113426
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 4in.Hx4in.Wx24in.L, N4X, Hinged Clamped Cover, Steel
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 24 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 8.845 lbs
Gross Weight 10.355 lbs
Alternatives
SSJW42
SSJW42
Wiegmann Wireway
1487C24SS
1487C24SS
Hammond Manufacturing Wireway, 1487SS Series