Series Information
| Manufacturer Part Number | 51167677 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 1-conductor N-disconnect tb6 mm_, blue |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 8 mm |
| Current Rating | 41 A |
| Wire Size Range | 10 AWG |
| IEC Voltage | 400 V |
| Color | Blue |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | UR |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |












