Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

783-601 Wago Terminal Blocks, 2-conductor through terminal

MFG Item Number
51135422

783-601 Wago Terminal Blocks, 2-conductor through terminal

MFG Item Number
51135422
Item Number
783-601
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
783-601
2-conductor through terminal

Series Information

Specifications

Specifications
Manufacturer Part Number 51135422
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block16 mm_, gray
Type Standard Block
Number of Circuits 1
Spacing 12 mm
Current Rating 76 A
Wire Size Range 6 AWG
IEC Voltage 1,000 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
86401418
86401418
Murrplastik Wire Identification