Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

783-607 Wago Terminal Blocks, 2-conductor ground terminal block16

MFG Item Number
51160773

783-607 Wago Terminal Blocks, 2-conductor ground terminal block16

MFG Item Number
51160773
Item Number
783-607
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
783-607
2-conductor ground terminal block16

Series Information

Specifications

Specifications
Manufacturer Part Number 51160773
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor ground terminal block16 mm_, green-yellow
Type Grounding Block
Number of Circuits 1
Spacing 12 mm
Wire Size Range 6 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.0994 lbs
Gross Weight 0.1 lbs
Alternatives
86401418
86401418
Murrplastik Wire Identification