Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51139028 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Double-deck terminal block |
| Type | Double-Deck Block |
| Number of Circuits | 2 |
| Spacing | 5 mm |
| Current Rating | 24 A |
| UL Voltage | 300 V |
| Wire Size Range | 12 AWG |
| IEC Voltage | 500 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | cURus |
| Partition | No |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.022 lbs |