870-541/281-491

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-541/281-491

Wago Terminal Blocks

870-541/281-491

Wago Terminal Blocks
2-cond./2-pin, double-deck tb
Item Number
870-541/281-491
MFG Item Number
51168721
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-541/281-491
2-cond./2-pin, double-deck tb

Series Information

Specifications

Specifications
Manufacturer Part Number 51168721
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-cond./2-pin, double-deck tb
Type Double-Deck Block
Number of Circuits 2
Spacing 5 mm
Current Rating 0.5 A
Wire Size Range 12 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0208 lbs
Gross Weight 0.021 lbs