870-541/281-872

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-541/281-872 Wago Terminal Blocks, Component terminal blockdouble-deck,

MFG Item Number
60268457

870-541/281-872 Wago Terminal Blocks, Component terminal blockdouble-deck,

MFG Item Number
60268457
Item Number
870-541/281-872
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-541/281-872
Component terminal blockdouble-deck,

Series Information

Specifications

Specifications
Manufacturer Part Number 60268457
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Component terminal blockdouble-deck, gray
Type Double-Deck Block
Spacing 2.5 mm
Current Rating 0.5 A
Wire Size Range 12 AWG
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0.025 lbs
Gross Weight 0.021 lbs