870-543/281-434

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-543/281-434 Wago Terminal Blocks, 4-cond./4-pin, double-deck tb

MFG Item Number
51168732

870-543/281-434 Wago Terminal Blocks, 4-cond./4-pin, double-deck tb

MFG Item Number
51168732
Item Number
870-543/281-434
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-543/281-434
4-cond./4-pin, double-deck tb

Series Information

Specifications

Specifications
Manufacturer Part Number 51168732
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 4-cond./4-pin, double-deck tb
Type Double-Deck Block
Number of Circuits 2
Spacing 5 mm
Current Rating 0.025 A
Wire Size Range 12 AWG
IEC Voltage 24 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator Red 24 V LED
Partition No
Net Weight 0.0211 lbs
Gross Weight 0.021 lbs