Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-577 Wago Terminal Blocks, Triple-deck terminal block

MFG Item Number
51164519

870-577 Wago Terminal Blocks, Triple-deck terminal block

MFG Item Number
51164519
Item Number
870-577
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-577
Triple-deck terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51164519
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Triple-deck terminal block
Type Triple-Deck Block
Number of Circuits 3
Spacing 5 mm
Current Rating 24 A
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Partition No
Net Weight 0.0419 lbs
Gross Weight 0.042 lbs