870-596/281-674

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-596/281-674 Wago Terminal Blocks, Triple-deck diode terminal block

MFG Item Number
51168744

870-596/281-674 Wago Terminal Blocks, Triple-deck diode terminal block

MFG Item Number
51168744
Item Number
870-596/281-674
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-596/281-674
Triple-deck diode terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51168744
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Triple-deck diode terminal block
Type Triple-Deck Block
Number of Circuits 3
Spacing 5 mm
Current Rating 0.5 A
Wire Size Range 12 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0366 lbs
Gross Weight 0.037 lbs