Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
870-834 Wago Terminal Blocks, 4-conductor through terminal block
MFG Item Number
51161765

870-834 Wago Terminal Blocks, 4-conductor through terminal block

MFG Item Number
51161765
Item Number
870-834
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-834
4-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51161765
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 4-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Partition No
Net Weight 0.015 lbs
Gross Weight 0.016 lbs