AFM60A-BGIB018X12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AFM60A-BGIB018X12 Sick Encoders, AFM60 Series, 1062548, Absolute Encoder
MFG Item Number
1062548

AFM60A-BGIB018X12 Sick Encoders, AFM60 Series, 1062548, Absolute Encoder

MFG Item Number
1062548
Item Number
AFM60A-BGIB018X12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AFM60 Series
Item #
AFM60A-BGIB018X12
1062548, Absolute Encoder

AFM60 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 1062548
Manufacturer Sick
Product Series AFM60
Family Series Sick Encoders, AFM60 Series
Description 1062548, Absolute Encoder
Single Turn Resolution 18
Multi Turn Resolution 12
Input Power 10-30 VDC
Protocol EtherNet, IP
Shaft/Bore Size 14 mm
Mounting Hollow Shaft
Connector M12 4 Pin Axial Cable
Operating Temperature -40-85 °C
Protection Rating IP65, IP67
Approvals CE
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs