AFM60A-S4IB018X12

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AFM60A-S4IB018X12 Sick Encoders, AFM60 Series, 1055334, Absolute Encoder
MFG Item Number
1055334

AFM60A-S4IB018X12 Sick Encoders, AFM60 Series, 1055334, Absolute Encoder

MFG Item Number
1055334
Item Number
AFM60A-S4IB018X12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AFM60 Series
Item #
AFM60A-S4IB018X12
1055334, Absolute Encoder

AFM60 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 1055334
Manufacturer Sick
Product Series AFM60
Family Series Sick Encoders, AFM60 Series
Description 1055334, Absolute Encoder
Single Turn Resolution 18
Multi Turn Resolution 12
Input Power 10-30 VDC
Protocol EtherNet, IP
Shaft/Bore Size 10 mm
Mounting Face Mount
Connector M12 4 Pin Axial Cable
Operating Temperature -40-85 °C
Protection Rating IP65, IP67
Approvals CE
Net Weight 0.4409 lbs
Gross Weight 0.83 lbs