Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FC6A-C16K1CE IDEC Programmable Logic Controllers, FC6A Series, 16IO CPU 24VDC Trans. Sink
MFG Item Number
FC6A-C16K1CE
FC6A-C16K1CE IDEC Programmable Logic Controllers, FC6A Series, 16IO CPU 24VDC Trans. Sink
MFG Item Number
FC6A-C16K1CE
This item cannot be canceled or returned
Description
Programmable Logic Controllers, FC6A Series
16IO CPU 24VDC Trans. Sink
- Embedded Ethernet Port
- Maximum 126 analog I/O
- Maximum 520 Digital I/O
- Embedded SD Memory Port
- Large Programming and Data Memory
Specifications
Specifications
| Manufacturer Part Number |
FC6A-C16K1CE |
| Manufacturer |
IDEC |
| Product Series |
FC6A |
| Family Series |
IDEC Programmable Logic Controllers, FC6A Series |
| Description |
16IO CPU 24VDC Trans. Sink |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
9 - Digital |
| Number of Outputs & Type |
7 - Transistor |
| Expandable |
Yes |
| Display Type |
I/O Indicator LEDs |
| Communication |
Ethernet, RS-232C/RS-485 |
| Memory Size |
384 kB |
| Mounting |
DIN Rail, Panel Mount |
| Maximum I/O Expansions |
400 |
| Embedded Input Voltage |
24 VDC |
| Embedded Output Voltage |
24 VDC |
| Number of Pulsed Outputs |
4 |
| Embedded Ethernet |
Yes |
| Modbus RTU Master |
Yes |
| Modbus RTU Slave |
Yes |
| Internal Counters |
512 |
| Net Weight |
0.72 lbs |
| Gross Weight |
1.17 lbs |
FC6A-C16K1CE
IDEC Programmable Logic Controllers, FC6A Series