Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FC6A Series Information
| Manufacturer Part Number | FC6A-C16R1CE |
|---|---|
| Manufacturer | IDEC |
| Product Series | FC6A |
| Family Series | IDEC Programmable Logic Controllers, FC6A Series |
| Description | 16IO CPU 24VDC Relay |
| Nominal Voltage | 24 VDC |
| Number of Inputs & Type | 9 - Digital |
| Number of Outputs & Type | 7 - Relay |
| Expandable | Yes |
| Display Type | I/O Indicator LEDs |
| Communication | Ethernet, RS-232C/RS-485 |
| Memory Size | 384 kB |
| Mounting | DIN Rail, Panel Mount |
| Maximum I/O Expansions | 400 |
| Embedded Input Voltage | 24 VDC |
| Embedded Output Voltage | 24 VDC |
| Number of Pulsed Outputs | 4 |
| Embedded Ethernet | Yes |
| Modbus RTU Master | Yes |
| Modbus RTU Slave | Yes |
| Internal Counters | 512 |
| Net Weight | 0.75 lbs |
| Gross Weight | 1.195 lbs |