Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

030571405

Entrelec Terminals
In stock
Item Number
030571405
MFG Item Number
030571405
Availability

Obsolete Item No Longer Available

Product Details

Overview

Terminals, Series
Item #
030571405
Ferrule, 100/PK, 20-16AWG, Ininsul,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 030571405
Item Number 030571405
Manufacturer Entrelec
Family Series Entrelec Terminals
Wire Size 16 AWG, 18 AWG, 20 AWG, 22 AWG
Color Red
Insulated Yes
Number of Wires 1
Gross Weight 0.18 lbs
Net Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved