Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 100

Set Ascending Direction
  1. A75N3R-11-84
    A75N3R-11-84
    ABB Contactors, A Series
    Item Number
    A75N3R-11-84
    MFG Item Number
    A75N3R-11-84
    Series
    A
    Product Description
    REVERSING CONTACTOR, A75N 3P
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Termination Box Lug
    Max HP 200/208V 3PH 25 hp
    Max HP 230/240V 3PH 30 hp
    Max HP 460/480V 3PH 50 hp
    NEMA Continuous Current (I) 90 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AF09N00R-3022-11
    AF09N00R-3022-11
    ABB Contactors, AF Series
    Item Number
    AF09N00R-3022-11
    MFG Item Number
    AF09N00R-3022-11
    Series
    AF
    Product Description
    N.REV SZ00 20-60VDC/24-60VAC 2/2
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AF09N00R-3022-12
    AF09N00R-3022-12
    ABB Contactors, AF Series
    Item Number
    AF09N00R-3022-12
    MFG Item Number
    AF09N00R-3022-12
    Series
    AF
    Product Description
    N.REV SZ00 48-130VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 48-130 VAC/VDC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AF09N00R-3022-14
    AF09N00R-3022-14
    ABB Contactors, AF Series
    Item Number
    AF09N00R-3022-14
    MFG Item Number
    AF09N00R-3022-14
    Series
    AF
    Product Description
    N.REV SZ00 250-500VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 250-500 VAC/VDC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. AF09N00R-3022-41
    AF09N00R-3022-41
    ABB Contactors, AF Series
    Item Number
    AF09N00R-3022-41
    MFG Item Number
    AF09N00R-3022-41
    Series
    AF
    Product Description
    N.REV SZ00 24-60VAC 2/2
    Specifications
    Specifications
    Coil Voltage 24-60 VAC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AF09N00ZR-3022-21
    AF09N00ZR-3022-21
    ABB Contactors, AF Series
    Item Number
    AF09N00ZR-3022-21
    MFG Item Number
    AF09N00ZR-3022-21
    Series
    AF
    Product Description
    N.REV SZ00 LOW20-60VDC/24-60VAC 2/2
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AF09N00ZR-3022-22
    AF09N00ZR-3022-22
    ABB Contactors, AF Series
    Item Number
    AF09N00ZR-3022-22
    MFG Item Number
    AF09N00ZR-3022-22
    Series
    AF
    Product Description
    N.REV SZ00 LOW48-130VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 48-130 VAC/VDC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. AF09N00ZR-3022-23
    AF09N00ZR-3022-23
    ABB Contactors, AF Series
    Item Number
    AF09N00ZR-3022-23
    MFG Item Number
    AF09N00ZR-3022-23
    Series
    AF
    Product Description
    N.REV SZ00 LOW100-250VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. AF140N4R-3022-13
    AF140N4R-3022-13
    ABB Contactors, AF Series
    Item Number
    AF140N4R-3022-13
    MFG Item Number
    AF140N4R-3022-13
    Series
    AF
    Product Description
    Contactor, Reversing 135A Nema Size4
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 50 hp
    Max HP 460/480V 3PH 100 hp
    Max HP 575/600V 3PH 100 hp
    NEMA Continuous Current (I) 135 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved