The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
04-MP7509
NTE Electronics Cable Tie Mounts, NYLON Series
MFG Item Number
04-MP7509
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Tie Mounts, NYLON Series
Mounting Pad, 3/4in., 100/Pk, Natural,
Two Sizes Available 4‑Sided Entry Adhesive or Non‑Adhesive Mounting Black or Natural Color Packed in 100 Count Bags NTE Mounting Pads are ideal for keeping your cable ties in place. Featuring patented Stay‑n‑Place tabs to keep the cable tie head from sliding behind the bundle in vertical applications, and help maintain horizontal placement.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
04-MP7509
Item Number
04-MP7509
Manufacturer
NTE Electronics
Product Series
NYLON
Family Series
NTE Electronics Cable Tie Mounts, NYLON Series
Mounting Type
Adhesive
Screw Size
4
Package Qty.
100
Color
Natural
Height (in)
0.74 "
Width (in)
0.74 "
Depth (in)
0.19 "
Slot Height (in)
0.05 "
Slot Width (in)
0.2 "
Net Weight
0.005 lbs
Gross Weight
0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved