The store will not work correctly when cookies are disabled.
056T17F5330
Availability
Obsolete Item No Longer Available
Product Details
Overview
2,1800,TEFC,56Hc,3/60/50/208-230/460
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
K806 |
Item Number |
056T17F5330 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose |
Horsepower |
2 hp |
Kilowatts |
1.5 kW |
RPM |
1,725 RPM |
Phase |
3 |
NEMA Frame |
56HC |
Voltage (AC) |
208 VAC, 230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
82.5 % |
Full Load Current |
2.9 A, 6.0-5.8 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Net Weight |
40 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved