0728315-501
Veeder Root Counters, 7283 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0728315-501

Veeder Root Counters, 7283 Series
In stock
Item Number
0728315-501
MFG Item Number
0728315-501
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Counters, 7283 Series
Item #
0728315-501
Mechanical Predetermining Counter,

7283 Series Information

  • Geared Drive
  • Five Figure Display
  • Form C Output Contacts
  • Double Shaft Extension is Ideal for Measuring Wheels
  • Bidirectional
Five direct‑acting pushbuttons, one for each counter digit, let the series 7283 be preset to any value up to 99,999. At each reset, the preset value is returned to the display and output contacts are switched to provide electrical control of an external circuit. Primary count direction is downward. When the count reaches zero, the contact is switched to its original condition. Exacting design specifications and manufacturing standards allow continuous operation at rates to 6000 counts per minute.

A unique short stroke, anti‑scramble lever reset mechanism assures correct wheel registration at every operation. Its double shaft extension accepts dual measuring wheels for linear measuring applications, providing reliable, stable contact with the measured material.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0728315-501
Item Number 0728315-501
Manufacturer Veeder Root
Product Series 7283
Family Series Veeder Root Counters, 7283 Series
Drive Geared
Gearing 1:1
Torque 4 oz-in
Number of Digits 5
Count Speed (CPM) 6,000 Cpm
Reset Lever
Mounting Surface Mount
Color White Text on Black Background
Net Weight 0 lbs
Gross Weight 0 lbs
Digit Height (in) 0.25 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved