077B0033
Danfoss Electronics Thermostats, 077B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

077B0033

Danfoss Electronics Thermostats, 077B Series
In stock
Item Number
077B0033
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Thermostats, 077B Series
Item #
077B0033
Mechanical Thermostat, 077B -

077B Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 077B0033
Manufacturer Danfoss Electronics
Product Series 077B
Family Series Danfoss Electronics Thermostats, 077B Series
Phase 1
Current 36 A
Temperature Range -24.5-2.5 °F
Operating Temperature 32 °F
Reverse Acting No
Knob Cover No
Pilot Light No
Watertight No
Water-Resistant No
Explosion Proof No
General Purpose Yes
RoHS Compliant No
Comments 3.93 Ft of Capillary Tube, Adjusted at Pressure: 760 mmHg, Terminals: 6,3 X 0,8 mm All
Net Weight 0.225 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved