10056
Master Appliance Terminals, MULTISEAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10056

Master Appliance Terminals, MULTISEAL Series
In stock
Item Number
10056
MFG Item Number
10056
Availability

Obsolete Item No Longer Available

Product Details

Overview

Terminals, MULTISEAL Series
Item #
10056
SOLDERSEAL BUTT SPLICE CONNECTOR

MULTISEAL Series Information

  • Prevents Opening of Connector Barrel for Stronger Crimp
  • Color Coded Tubing with Wire Gauge Imprint
  • High Quality Sealed Solder Connection
  • Crimped for Mechanical Reliability
  • Uniform Adhesive Flow

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10056
Item Number 10056
Manufacturer Master Appliance
Product Series MULTISEAL
Family Series Master Appliance Terminals, MULTISEAL Series
Terminal Type Butt Connector
Wire Size 24-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG, 23 AWG, 24 AWG
Package Quantity 55
Volts 600 V
Insulated Insulated
Max Temp 230 °F
Net Weight 0.63 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved