1032W-N
Edwards Signaling Switches, 1032 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1032W-N

Edwards Signaling Switches, 1032 Series
In stock
Item Number
1032W-N
MFG Item Number
1032W-N
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, 1032 Series
Item #
1032W-N
Switch, Surface Mini Flange Mo

1032 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1032W-N
Item Number 1032W-N
Manufacturer Edwards Signaling
Product Series 1032
Family Series Edwards Signaling Switches, 1032 Series
Contacts 1NO
Switch On Distance 13 mm
Switch Off Distance 33 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 100 VAC, 100 VDC
Connection Type Wire Leads
Lead Length 1 '
Status Indicator No
IP Rating IP67
Approvals UL;cUL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved