112919000-00587344
Waldmann Light Fixtures, TEVISIO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112919000-00587344

Waldmann Light Fixtures, TEVISIO Series
In stock
Item Number
112919000-00587344
MFG Item Number
112919000-00587344
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Light Fixtures, TEVISIO Series
Item #
112919000-00587344
TEVISIO LED, 31in. reach, 3.5D + 8D,

TEVISIO Series Information

  • 4000K Color Temperature
  • IP20 Protection
  • Touch Panel Operation
TEVISIO lives up to the high standards of the Waldmann product line. 48 premium LEDs illuminate a 6" wide‑angle, distortion free lens. Touch enabled dimming provides customization of the light output from 100% to 10%. Innovative balanced‑arm technology (patent pending) allows for easy adjustment and precise positioning while six independent swivel joints turn the head up to 90 degrees in every direction. TEVISIO compares at 40% more efficient than conventional magnifier luminaires.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112919000-00587344
Item Number 112919000-00587344
Manufacturer Waldmann
Product Series TEVISIO
Family Series Waldmann Light Fixtures, TEVISIO Series
Lamp Included Yes
Lens Material Acrylic
Lens Diameter 6.3 "
Diopter/Magnification 3.5d+8d
Dimming Yes
Arm Length/Reach 31 "
Color Temperature 4,000 °K
Voltage 100-240 VAC
Lamp Type LED
Power 14 W
Lumens 600 lm
Mounting Table, Wall
Wet Locations No
IP Rating IP20
Approvals CE, cETL, ETL
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved