Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116188

Leeson Motors
In stock
Item Number
116188
MFG Item Number
116188
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
116188
Motor, 0.5HP, /V, 3450RPM EPFC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 116188
Item Number 116188
Manufacturer Leeson
Family Series Leeson Motors
Type Explosion Proof
Horsepower 1/2 hp
RPM 3,450 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56J
Voltage (AC) 115 VAC, 208 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 59.5 %
Full Load Current 8.4 A
Service Factor 1
Composition Steel
Net Weight 35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved