The store will not work correctly when cookies are disabled.
120332
Leeson Motors, Brakemotors Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, Brakemotors Series
Motor, 2HP, 208-230/460V, 1740RPM
Brakemotors Series Information
- Fail‑safe positive stop and holding brakes
- Load stops automatically when power is turned off
- Manual brake release designs
- Dual voltage brake coils
- Single and three phase models
For use where quick response stopping and holding is required in the application, which
may include conveyors, hoists, packaging equipment etc
- Washdown duty models
- Brake kits available
- Coupler brake kits available
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
120332 |
Item Number |
120332 |
Manufacturer |
Leeson |
Product Series |
Brakemotors |
Family Series |
Leeson Motors, Brakemotors Series |
Type |
Brake Motor |
Horsepower |
2 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
NEMA Frame |
145TC |
Voltage (AC) |
208-230 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
84 % |
Full Load Current |
6 A |
Composition |
Steel |
Model Number |
C145T17FC12 |
Overall Length |
18 " |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved