12055010055
Pfannenberg Heat Exchangers, PWS7502 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12055010055

Pfannenberg Heat Exchangers, PWS7502 Series
In stock
Item Number
12055010055
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Heat Exchangers, PWS7502 Series
Item #
12055010055
HEAT EXCHANGER, 5000W, 230V PWS7502

PWS7502 Series Information

  • Easy to mount seal, no elaborate reworking of the mounting cut‑out
  • Integrated thermostat and solenoid valve for temperature control
  • Completely installable or mountable externally and internally
  • Integrated temperature monitoring with alarm contact
  • Maintenance free design
  • Long passage or air

Specifications

Specifications
Ships Factory Direct No
Item Number 12055010055
Manufacturer Pfannenberg
Product Series PWS7502
Family Series Pfannenberg Heat Exchangers, PWS7502 Series
Nominal Voltage 240 V
Current 1.3 A, 1.7 A
Power 5,200 W
Composition Stainless Steel
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved