Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122024

Leeson Motors
In stock
Item Number
122024
MFG Item Number
122024
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
122024
Motor, 1.5HP, 230/460V, 1800RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122024
Item Number 122024
Manufacturer Leeson
Family Series Leeson Motors
Type Explosion Proof
Horsepower 1-1/2 hp
RPM 1,755 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145T
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 86.5 %
Full Load Current 2.3 A, 4.7-4.6 A
Service Factor 1
Composition Steel
Net Weight 59 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved