The store will not work correctly when cookies are disabled.
1221
TEKTON Wrenches, Sockets & Ratchets
Availability
Obsolete Item No Longer Available
Product Details
Overview
Wrenches, Sockets & Ratchets, Series
9-PC 1/4in.DR DPWL SKT W/RAIL MMCLAM
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1221 |
Item Number |
1221 |
Manufacturer |
TEKTON |
Family Series |
TEKTON Wrenches, Sockets & Ratchets |
Number of Pieces |
9 |
Socket Type |
6 Point Deepwell |
Scale |
Metric |
Drive Size |
1/4 " |
Net Weight |
0.0029 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved