The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
123/003
Fluke Oscilloscopes, 120 Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Oscilloscopes, 120 Series
SCOPEMETER, INDUSTRIAL 20MHZ, 2CH
5M Bandwidth Two Channels AC And DC Coupling A, B And External Triggering Max RMS Voltage 1000 The compact scopemeter 120 series is the rugged solution for industrial troubleshooting and installation applications. It's a truly integrated test tool, with oscilloscope, multimeter and paperless recorder in one affordable, easy‑to ‑use instrument.
Specifications
Specifications
Max Input (Bandwidth)
20 mHz
Ships Factory Direct
No
Manufacturer Part Number
123/003
Item Number
123/003
Manufacturer
Fluke
Product Series
120
Family Series
Fluke Oscilloscopes, 120 Series
Voltage (VDC)
1,250 V
Triggering Sources
CH A, CH B, EXT
Service
Medical
Battery Pack
Yes
Battery Life
7 Hrs
Real Time Sampling(GS/s)
1.25
Number of Channels
2
Input Coupling
AC, DC
Accuracy Time/Div
0.001
PC Interface
Yes
Record Length (Points)
512
Backlight
Yes
Rise Time
17.5 ns
Display
LCD
Net Weight
2.6456 lbs
Gross Weight
5.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved