12396
Simpson Electric Multimeters, SIMPSON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12396

Simpson Electric Multimeters, SIMPSON Series
In stock
Item Number
12396
MFG Item Number
12396
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Multimeters, SIMPSON Series
Item #
12396
260-8XPI VOM, PROTECTED, YELLOW

SIMPSON Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12396
Item Number 12396
Manufacturer Simpson Electric
Product Series SIMPSON
Family Series Simpson Electric Multimeters, SIMPSON Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS No
Max Current (DC) 10 A
Max Resistance 20 MOhm
Decibels (dB) 50 dB
Accuracy % (VDC) 2 %
NIST Certified No
Accuracy % (VAC) 3 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Mirrored Scale Yes
Comments Calibration to OEM specs available, call for details
Net Weight 2.25 lbs
Gross Weight 2.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved