1261-21-TT
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1261-21-TT

Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
In stock
Item Number
1261-21-TT
MFG Item Number
1261-21-TT
Availability

Obsolete Item No Longer Available

Product Details

Overview

Surge Protective Devices (SPDs), Surgitron III Series
Item #
1261-21-TT
AC SURGE PROTECTOR 230 VAC

Surgitron III Series Information

  • Listed to UL 1449 3rd Edition for a Type 1 SPD Application
  • LED Indicates Proper Functioning
  • Medium Duty

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1261-21-TT
Item Number 1261-21-TT
Manufacturer Joslyn Hi-Voltage
Product Series Surgitron III
Family Series Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
Line Voltage 230 VAC 1P
Surge Capacity 40 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
UL Type 2
Mode of Protection L-G, L-N, N-G
Mounting Panel
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator Yes
NEMA Rating NEMA 1
Approvals cUL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved