1355R-6513
Cutler Hammer, Div of Eaton Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1355R-6513

Cutler Hammer, Div of Eaton Photoelectric Sensors
In stock
Item Number
1355R-6513
MFG Item Number
1355R-6513
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
1355R-6513
SENSOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1355R-6513
Item Number 1355R-6513
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors
Power Type AC, DC
Beam Type Infrared
Operating Voltage Range 15-30 VDC, 20-264 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Connection Type Cable
Operating Mode Light On
Output Type SPDT Relay
Max Load Current 3 A
Composition Non-Metallic
Environmental Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CSA, UL
Net Weight 0.5875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved