1460
TEKTON Wrenches, Sockets & Ratchets, Mechanics Flex Handles Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1460

TEKTON Wrenches, Sockets & Ratchets, Mechanics Flex Handles Series
In stock
Item Number
1460
MFG Item Number
1460
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, Mechanics Flex Handles Series
Item #
1460
3/8in. Dr. x 11in. Mechanicft.s Flex

Mechanics Flex Handles Series Information

  • Drop Forged, Heat Treated Chrome Vanadium Steel
  • Spring‑Loaded Ball Bearing Locks on to Sockets
  • Corrosion‑Resistant Chrome Plated Finish
  • 180 deg, 5‑Position Flex Head
  • Built‑in Speed Disc

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1460
Item Number 1460
Manufacturer TEKTON
Product Series Mechanics Flex Handles
Family Series TEKTON Wrenches, Sockets & Ratchets, Mechanics Flex Handles Series
Ratchet Type Flex Head
Drive Size 3/8 "
Handle Length 11 "
Net Weight 0.0038 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved