The store will not work correctly when cookies are disabled.
1476
TEKTON Wrenches, Sockets & Ratchets, Quick-Release Handles Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Wrenches, Sockets & Ratchets, Quick-Release Handles Series
1/4in. Dr. x 6in. Quick-Release Ratchet
Quick-Release Handles Series Information
- Quick‑Release, Lock‑On Drive Tang Prevents Dropped or Stuck Sockets
- Drop Forged, Heat Treated Chrome Vanadium Steel
- Corrosion‑Resistant Chrome Plated Finish
- Comfortable, Non‑Slip Soft Grip
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1476 |
Item Number |
1476 |
Manufacturer |
TEKTON |
Product Series |
Quick-Release Handles |
Family Series |
TEKTON Wrenches, Sockets & Ratchets, Quick-Release Handles Series |
Ratchet Type |
Quick Release |
Drive Size |
1/4 " |
Handle Length |
6 " |
Net Weight |
0.0014 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved