1477
TEKTON Wrenches, Sockets & Ratchets, Quick-Release Handles Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1477

TEKTON Wrenches, Sockets & Ratchets, Quick-Release Handles Series
In stock
Item Number
1477
MFG Item Number
1477
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, Quick-Release Handles Series
Item #
1477
3/8in. Dr. x 8in. Quick-Release Ratchet

Quick-Release Handles Series Information

  • Quick‑Release, Lock‑On Drive Tang Prevents Dropped or Stuck Sockets
  • Drop Forged, Heat Treated Chrome Vanadium Steel
  • Corrosion‑Resistant Chrome Plated Finish
  • Comfortable, Non‑Slip Soft Grip


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1477
Item Number 1477
Manufacturer TEKTON
Product Series Quick-Release Handles
Family Series TEKTON Wrenches, Sockets & Ratchets, Quick-Release Handles Series
Ratchet Type Quick Release
Drive Size 3/8 "
Handle Length 8 "
Net Weight 0.0031 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved