1600
TEKTON Wrenches, Sockets & Ratchets, Extension Bar Sets Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1600

TEKTON Wrenches, Sockets & Ratchets, Extension Bar Sets Series
In stock
Item Number
1600
MFG Item Number
1600
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, Extension Bar Sets Series
Item #
1600
3-pc. 3/8in. Dr. Extension Bar Set

Extension Bar Sets Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1600
Item Number 1600
Manufacturer TEKTON
Product Series Extension Bar Sets
Family Series TEKTON Wrenches, Sockets & Ratchets, Extension Bar Sets Series
Drive Size 3/8 "
Number of Pieces 3
Handle Length 3 ", 6 ", 8 "
Net Weight 0.85 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved