The store will not work correctly when cookies are disabled.
1695
TEKTON Wrenches, Sockets & Ratchets, 1695 Series
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Wrenches, Sockets & Ratchets, 1695 Series
3/8in. Dr. x 12in. Mechanicft.s Flex
- Forged and Hardened Chrome Vanadium Steel
- Spring‑Loaded Ball Bearing Locks on to Sockets
- Corrosion‑Resistant Chrome Plated Finish
- 180 deg Flex Head
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1695 |
Item Number |
1695 |
Manufacturer |
TEKTON |
Product Series |
1695 |
Family Series |
TEKTON Wrenches, Sockets & Ratchets, 1695 Series |
Drive Size |
3/8 " |
Number of Pieces |
1 |
Handle Length |
12 " |
Net Weight |
0.0035 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved