1770
TEKTON Wrenches, Sockets & Ratchets, Ratchet Adapter Set Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1770

TEKTON Wrenches, Sockets & Ratchets, Ratchet Adapter Set Series
In stock
Item Number
1770
MFG Item Number
1770
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, Ratchet Adapter Set Series
Item #
1770
3-pc. Ratchet Adapter Set

Ratchet Adapter Set Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1770
Item Number 1770
Manufacturer TEKTON
Product Series Ratchet Adapter Set
Family Series TEKTON Wrenches, Sockets & Ratchets, Ratchet Adapter Set Series
Drive Size 1/2 ", 1/4 ", 3/8 "
Number of Pieces 3
Handle Length N/A
Net Weight 0.0018 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved